Shop All Straight Blade Plugs
Leviton
ELECTRICAL PLUGS 615P PYTHON PLUG YLW
Mfr # 15656-VY
Zoro # G5685304
product price: $16.75
/ea
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.00 in
- Application Industrial Applications
- Height 1.00 in
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 15656-VY
- Zoro # G5685304
- UPC # 78477055243
- Country of Origin Mexico
- Category Straight Blade Plugs
Dimensions
Length | 4.00 in |
Height | 1.00 in |
Width | 3 in |
Details
Application | Industrial Applications |
Description
15 Amp, 250 Volt, Industrial Grade, Plug, Straight Blade, Grounding, Python, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 6 ft. 14/3 Extension Cord SPT-3 (3AY45)
- GB ELECTRICAL Testers Hi-Vis Probe (ET6102)
- DAYTON Open Power Relay, 4 Pin, 120VAC, SPST-NO (5Z538)
- WOODS Hand Wind Cord Reel (2803 12/CS)
- LEVITON Straight Blade Plug (8315-C)
- LEVITON Cap Armored Vnyl 3W 15A (615PA-000)
- LEVITON Agl Strt Blade Plug, Blk, 30 A, Stnd, 5-30P (9530-P)
- LEVITON ELECTRICAL PLUGS WETGUARD CONN (15W33-B)
- LEVITON Straight Blade Plug (8315-CT)
- LEVITON Connector Non-Polar 15A (115CR-000)
- BRYANT Straight Blade Device, Male Plug, Heavy Duty, Angled, 2-Pole 3-Wire Grounding, 20A 125V, 5-20P, Blk (5395)
- Leviton Straight Blade Devices