Shop All Locking Connectors
Leviton
Electrical Plugs 6-20R Wetguard Conn Ylw
Mfr # 79W48-C
Zoro # G5700512
product price: $56.65
/ea
$56.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 20 A
- Voltage 250 VAC
- NEMA Plug Configuration - Plugs and Receptacles NEMA 4, 4X, 12 IEC IP66
- Number of Wires 3
- Color - Plugs and Receptacles Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 79W48-C
- Zoro # G5700512
- UPC # 78477524992
- Country of Origin United States
- Category Locking Connectors
Dimensions
Width | 9 in |
Height | 1.50 in |
Length | 5.00 in |
Wire Size | 16-10 AWG |
Dimensions | 1.5 in Dia x 3.45 in L |
Cord Diameter | 3/8 to 7/8 in |
Description
20 Amp, 250 Volt, NEMA 6-20, 2P, 3W, Industrial Grade, Grounding, Straight Blade Connector for Single Inlet, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compress Conct, 500 kcmil (24C336)
- HUBBELL IEC Pin and Sleeve Receptacle, 20A, 480V (HBL320R7W)
- KABLE KONTROL Kable Kontrol® Zip Ties - 11" Long - 100 Pc Pk - Orange color - Nylon - 50 Lbs Tensile Strength (CT262CL-ORANGE)
- IFM IO-Link Master, 8 Inputs, 20 to 30VDC (AL1120)
- LEVITON LckCon, Strt;15 A;Black; White, Nyl, L7-15R (4779-C)
- LEVITON 20A Locking Connector 2P 3W 250Vac L6-20R Bk (2323-B)
- LEVITON Locking Connector (2413)
- LEVITON Commercial Nylon Curved BladeGround Locking Connector L1430R 3 Pole 4 Wire (R50-02713-0CS)
- LEVITON Watertight Locking Connector (27W75)
- LEVITON Electrical Plugs 5-15R Power Ind Conn Clear (8219-PLC)
- HUBBELL Locking Connector (HBL2413ST)
- Leviton Locking Devices