Shop All Straight Blade Plugs
Leviton
Electrical Plugs 6-20P Dustguard Plug Yellow
Mfr # 1448
Zoro # G5707092
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 250 VAC
- Number of Wires 3
- Number of Poles 2
- Special Features Ratings and NEMA I.D. permanently marked on device
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 1448
- Zoro # G5707092
- UPC # 78477848227
- Country of Origin United States
- Category Straight Blade Plugs
Dimensions
Cord Size | .375 - .655 |
Width | 7.5 in |
Length | 4.00 in |
Height | 1.50 in |
Cord Diameter | 0.375 to 0.655 in |
Dimensions | 1.54 in Dia x 34 in H |
Wire Size | 18-10 AWG (Terminal Accommodation); .375 - .655 IN (Cord Grip Range) |
Description
20 Amp, 250 Volt, Straight Blade, Plug, Industrial Grade, Grounding, Dustguard, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, J Class, AJT Series, Time Delay, 30A, 600V AC, Indicating (AJT30)
- SAGINAW CONTROL & ENGINEERING Enclosure, 24 in H, 12 in D (SCE-244212WFLP)
- ABB TY23MX, CABLE TIE 18LB 4IN UV BLACK NYLON, PK 1000 (TY23MX)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, SPDT, 3A @ 240V AC, Actuator Location: Top (9007MS02S0054)
- LEVITON Straight Blade Plug (5256-VY)
- LEVITON Hinged Plug 15A-Gray (3W101-0GY)
- LEVITON Receptacle (287-E)
- LEVITON Clamlite Plug 2Wire Wht (036-00101-2WP)
- LEVITON ELECTRICAL PLUGS WETGUARD CONN (15W33-B)
- LEVITON Electrical Plugs 515R Wetguard Conn Blk (15W47-B)
- HUBBELL 3 Wire Industrial Straight Blade Plug 250VAC 20A (HBL5464VY)
- Leviton Straight Blade Plugs