Shop All Straight Blade Plugs
Leviton
ELECTRICAL PLUGS 520P WETGUARD PLUG BLK
Mfr # 14W33-B
Zoro # G5677254
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Wires 3
- Color Black
- Number of Poles 2
- NEMA Rating NEMA 5-20P
- Type Grounding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 14W33-B
- Zoro # G5677254
- UPC # 78477629956
- Country of Origin United States
- Category Straight Blade Plugs
Dimensions
Width | 9 in |
Height | 12.2500 in |
Length | 5.00 in |
Cord Diameter | 0.375 to 0.655 |
Details
Number of Wires | 3 |
Color | Black |
Number of Poles | 2 |
NEMA Rating | NEMA 5-20P |
Type | Grounding |
Grade | Industrial |
Material | TPV |
Application | Industrial |
Temperature Rating | -40 to 60 |
Voltage Rating | 125 V |
Standard | WD-6 |
Amperage Rating | 20 A |
Description
20 Amp, 125 Volt, NEMA 5-20P, 2P, 3W, Plug, Straight Blade, Industrial Grade, Grounding, Wetguard - BLACK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 5.72 in H, 6 in W, 4.45 in D, NEMA 12, 4X, 6P, Hinged (HW-J60604CHQRWW)
- TRIPP LITE Outlet Strip, 15A, 4 Outlet, 10 ft. (PS-410-HGOEMCC)
- OMRON Proximity Sensor, 10 to 30 V DC, 47.1 mm L (E2E-X2C112 2M)
- EATON BUSSMANN Automotive Fuse, ATC Series, 20A, 32V DC, Non-Indicating (ATC-20)
- LEVITON Straight Blade Plug (515PA)
- LEVITON Agl Strt Blade Plug, Clr, 15 A, Stnd, 5-15P (8215-CAT)
- LEVITON Electrical Plugs 5-15P Cr Plug Yellow (1447-P)
- LEVITON Straight Blade Plug (8315-PLC)
- LEVITON Electrical Plugs Wht Angle Cap (101AN-W)
- LEVITON Angle Plug, 15-30P, 30A, 250V 3 Phase (8432-P)
- ERICSON 3 Wire Industrial Straight Blade Plug 250VAC 15A (1514-PW6P-AM)
- Leviton Straight Blade Devices