Shop All Straight Blade Plugs
Leviton
Electrical Plugs 520P Python Plug Ylw
Mfr # 5356-VY
Zoro # G5684848
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 125 VAC
- Number of Wires 3
- Number of Poles 2
- Special Features Ratings and NEMA I.D. permanently marked on device; Certified for current interrupting at full rated current
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5356-VY
- Zoro # G5684848
- UPC # 78477055069
- Country of Origin Mexico
- Category Straight Blade Plugs
Dimensions
Cord Size | .245 - .700 |
Width | 3 in |
Height | 1.53 in |
Length | 4.00 in |
Cord Diameter | 0.25 to 0.655 |
Wire Size | 18-10 AWG (Terminal Accommodation);.250-.655 IN (Cord Grip Range) |
Dimensions | 1.81 in H x 1.41 in W x 1.22 in D |
Description
20 Amp, 125 Volt, Industrial Grade, Plug, Straight Blade, Grounding, Python, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Orchid (SHC1042CR)
- WIEGMANN Carbon Steel Enclosure, 15 in H, 15 in W, 6 in D, NEMA 1, Screw On (SC151506NK)
- SEACHOICE Rocker Switch (12431)
- BLUE SEA SYSTEMS Circuit Breaker, A Series 15A, 2 Pole, 120/240V AC (7234)
- LEVITON Electrical Plugs 5-15P Cr Plug Yellow (1447-P)
- LEVITON 15 Amp, 125 Volt, Nema 5-15P, 2P, 3W, Plug, Straight Blade, Hospital (8215-PLC)
- LEVITON Plug Rubber 5-15P 15A (C20-515PR-000)
- LEVITON Straight Blade Plug (14W49)
- LEVITON Straight Blade Plug (5266-PLB)
- LEVITON Agl Strt Blade Plug, Wht, 15 A, Stnd, 5-15P (515AN)
- LEVITON ELECTRICAL PLUGS 50A 480 VAC LOCKING PLUG (CS8465C)
- Leviton Straight Blade Plugs