Shop All Straight Blade Plugs
Leviton
Electrical Plugs 520P Python Plug Wht
Mfr # 8356-V
Zoro # G5684717
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 125 VAC
- Number of Wires 3
- Number of Poles 2
- Standards C-73; File E13399
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 8356-V
- Zoro # G5684717
- UPC # 78477055205
- Country of Origin Mexico
- Category Straight Blade Plugs
Dimensions
Cord Size | .245 - .700 |
Length | 4.00 in |
Width | 3 in |
Height | 1.22 in |
Description
20 Amp, 125 Volt, Plug, Straight Blade, Hospital Grade, Grounding, Python, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Toggle Switch, SPST, On/Off, 3/4 hp @ 125 to 250V AC (GSW-121)
- AMERICAN WIRE TIE Wire Ties PK, 6" 16 GA B/A , IMPORT (16BA6-ASSYIMPNY)
- HUBBELL GFCI Rceptcle, Commer., Blk, 20A, 1 HP (GFRST20SNAPBK)
- SCHNEIDER ELECTRIC Extension, 300mm Length 5mm Shaft (VLSS3005)
- LEVITON ELECTRICAL PLUGS 5-15 PCLAMPTITE CORD PLUG BLACK (3W101-E)
- LEVITON Rubber Plug N-Polr 2Wire (115PR-000)
- LEVITON Straight Blade Plug (5366-C)
- LEVITON Connector Python 15A (05259-0VY)
- LEVITON Angle Plug, 5-50P, 50A, 125V (9550-P)
- LEVITON Receptacle (287-E)
- MARINCO 5366 Marinco 20A 125V 2P 3W Standard Plug (5366)
- Leviton Straight Blade Plugs