Shop All Straight Blade Plugs
Leviton
Electrical Plugs 520P Python Plug Wht
Mfr # 8356-V
Zoro # G0812771
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Hinged
- Number of Poles 2
- Phase Single
- Standards ANSI C73, CSA C22.2 No. 42 File LR-406, NOM 057 Certified
- IP Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 8356-V
- Zoro # G0812771
- Country of Origin Multiple
- Category Straight Blade Plugs
Dimensions
Maximum Wire Size | 10 AWG |
For Maximum Cable Diameter | 0.7 in |
Body Length | 1.81 in |
For Minimum Cable Diameter | 0.245 in |
Minimum Wire Size | 18 AWG |
Description
Python Plug, Connection Orientation Straight, Current Rating 20 A, Grounding Grounded, Horsepower Rating Not Applicable, Housing Color White, IP Rating Not Rated, NEMA Plug Configuration 5-20P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Impact Resistant, UL 94 Flammability Rating V-2, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Hinged, Face Diameter Not Applicable, For Maximum Cable Diameter 0.7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Utility Junction, Uj, Cabinets, 30.00x66 (UJ306623M2)
- CALCONDUIT Sweep, 2 in. x 90 Deg x 36 in., GRC (876858)
- NVENT CADDY Bridle Ring, Steel, Electrogalvanized (4BRT20)
- EATON Non-Illuminated Push Button, 30mm, Green (10250T113-2)
- LEVITON Straight Blade Plug (5266-PLB)
- LEVITON Straight Blade Plug (8315-PLC)
- LEVITON Straight Blade Plug (1447)
- LEVITON 3 Wire Industrial Angle Straight Blade Plug 250Vac 50A (9650-P)
- LEVITON 2 Wire Industrial Straight Blade Plug 125Vac 15A (14W04)
- LEVITON Plug Grnd 3Wr 20A 125V (05366-00C)
- BRYANT Straight Blade Device, Male Plug, HD, Angled 12 Position, 2-Pole 3-Wire Grounding, 15A 125V, 5-15P (5295)
- Leviton Straight Blade Plugs