Shop All Straight Blade Plugs
Leviton
Electrical Plugs 520P Angled Python Plug Ylw
Mfr # 5356-VA
Zoro # G5684893
product price: $22.25
/ea
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 125 VAC
- Number of Wires 3
- Number of Poles 2
- Standards C-73; File E13399
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5356-VA
- Zoro # G5684893
- UPC # 78477055090
- Country of Origin Mexico
- Category Straight Blade Plugs
Dimensions
Cord Size | .245 - .700 |
Height | 1.53 in |
Length | 4.00 in |
Width | 3 in |
Description
20 Amp, 125 Volt, Industrial Grade, Plug, Straight Blade, Grounding, Python Angle, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL KELLEMS Manual Motor Switch, 40A, 600VAC, 3P (HBL7843D)
- HAMMOND Stainless Steel Enclosure, 8 in D (C4XSC16168SS)
- AC WORKS NEMA 5-20 20A 125V All Angles Plug with UL, C-UL Approval (ASE520P)
- EATON Reversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 240V AC, 3 Poles, 1NO (AN59DN0B5E020)
- LEVITON Plug Locking L5-20P 20A (02311-0PB)
- LEVITON Straight Blade Plug (5256-VY)
- LEVITON Hinged Plug 15A-Gray (3W101-0GY)
- LEVITON Connector Non-Polar 15A (115CR-000)
- LEVITON Agl Strt Blade Plug, Blk, 60 A, Stnd, 15-60P (8462-P)
- LEVITON Angle Plug, 5-30P, 30A, 125V (9530-P)
- MARINCO 8215Tra Marinco 15A 125V Plug, Right Angl Clear (8215TRA)
- Leviton Straight Blade Plugs