Shop All Straight Blade Plugs
Leviton
Electrical Plugs 520P Angled Python Plug Blk
Mfr # 5356-VB
Zoro # G5684543
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 125 VAC
- Number of Wires 3
- Number of Poles 2
- NEMA Rating WD-6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5356-VB
- Zoro # G5684543
- UPC # 78477055076
- Country of Origin Mexico
- Category Straight Blade Plugs
Dimensions
Cord Size | .245 - .700 |
Height | 1.53 in |
Length | 4.00 in |
Width | 3 in |
Dimensions | 1.81 in H |
Cord Diameter | 0.25 to 0.655 |
Wire Size | 18-10 AWG (Terminal Accommodation);.250-.655 IN (Cord Grip Range) |
Description
20 Amp, 125 Volt, Industrial Grade, Plug, Straight Blade, Grounding, Python, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Ceiling Support Kit, Steel (LCK)
- MONOPRICE Ethernet Cable, Cat 6, Gray, 7 ft. (9798)
- ZORO SELECT Two Hole Lug Compression Connector, 4 AWG (24D023)
- KABLE KONTROL Flame Retardant Split Wire Loom - Polypropylene – 3/4” Inch Diameter – 100’ Feet Long – Black (FRPPWL1.00-100SP)
- LEVITON Electrical Plugs 5-15P Cr Plug Yellow (1447-P)
- LEVITON Angle Plug, 6-30P, 30A, 250V (9630-P)
- LEVITON Grndng Conn 3Wire20A Blk (05469-00C)
- LEVITON Plug Grnd 3Wr 20A 125V (05366-00C)
- LEVITON 15 Amp, 125 Volt, Nema 5-15P, 2P, 3W, Plug, Straight Blade, Hospital (8215-PLC)
- LEVITON Clamlite Plug 2Wire Wht (036-00101-2WP)
- ERICSON Plug Nema 5-15, Perma-Tite Extreme Grade (1510-PW6P)
- Leviton Straight Blade Devices