Shop All Straight Blade Plugs
Leviton
Electrical Plugs 515R Wetguard Conn Blk
Mfr # 15W47-B
Zoro # G5709174
product price: $56.69
/ea
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 125 VAC
- Number of Wires 3
- Number of Poles 2
- Standards C-73
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 15W47-B
- Zoro # G5709174
- UPC # 78477012963
- Country of Origin United States
- Category Straight Blade Plugs
Dimensions
Length | 5.00 in |
Height | 1.50 in |
Width | 9 in |
Dimensions | 1.78 in Dia x 4.22 in L |
Cord Diameter | 0.234 to 0.687 |
Description
15 Amp, 125 Volt, Connector, Straight Blade, Industrial Grade, Grounding, Wetguard, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NPN, NO (XS618B1NAL2)
- EATON CUTLER-HAMMER Circuit Breaker, CL Series 20A, 1 Pole, 120/240V AC (CL120)
- PANDUIT 12" L Cable Tie BK PK 1000 (BT3S-M0)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. BK (87-7002)
- LEVITON Agl Strt Blade Plug, Clr, 15 A, Stnd, 5-15P (8215-CAT)
- LEVITON PLUG ARMORED VINYL 20A (520PA-000)
- LEVITON Receptacle (931-E)
- LEVITON PLUG SB PYTHON INDUS YLW (C30-05256-0VY)
- LEVITON Easy 2Wire Plug Brwn 2Pk (C30-00123-000)
- LEVITON Agl Strt Blade Plug, Blk, 30 A, Stnd, 6-30P (9630-P)
- EATON WIRING DEVICES 4509-Box Vnyl St 3Wre Plug20A (4509-BOX)
- Leviton Straight Blade Plugs