Shop All Straight Blade Plugs
Leviton
ELECTRICAL PLUGS 515R Replacment INSRT WG
Mfr # 15W47-IN
Zoro # G5708368
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 125 VAC
- Color White
- Type Insert
- NEMA Rating 5-15R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 15W47-IN
- Zoro # G5708368
- UPC # 78477928714
- Country of Origin United States
- Category Straight Blade Plugs
Dimensions
Width | 9 in |
Length | 5.00 in |
Height | 9.0000 in |
Details
Amps - Plugs and Receptacles | 15 A |
Voltage - Plugs and Receptacles | 125 VAC |
Color | White |
Type | Insert |
NEMA Rating | 5-15R |
Material | Nylon |
Application | Industrial Applications |
Blades/Contacts, Terminal Clamps | Electroless Nickel-Coated Brass |
Flammability | Rated V-2 per UL 94 |
Wiring Module | Nylon |
Terminal Screws | Electroless Nickel-Coated Brass |
Assembly Screws | Stainless Steel, Non-Magnetic |
Accessory Type | Replacement Interior |
Specifications | 2-Pole, 3-Wire, 15 A, 125 VAC, NEMA 5-15P |
Voltage Rating | 125 V |
Suitable For Use With | 15W47 Straight Blade Connector and Wetguard® Devices |
Description
Replacement Female Interior Wiring Module Assembly (Insert) NEMA 5-15R, 15A-125V, 2-Pole, 3-Wire, Color: White, Includes Tri-drive Assembly Screws. For Use Only With Leviton 15W47.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Cover, Galvanized Steel, 1in.Lx4in.Wx4in.H (SC0404G)
- HP ENTERPRISE Hp 6 Foot, 10 Amp, Nema 5-15P To Iec320-C13 Us Power Cord (Plugs (AF556A)
- GOGREEN GoGreen Power, 14/3 100' 3-Outlet Heavy Duty Extension Cord, GG-15100, Lighted End (GG-15100)
- FUNCTIONAL DEVICES-RIB Track Mount, 2.75 UPS Power Control Centr (PSH2RB10)
- LEVITON Agl Strt Blade Plug, Clr, 15 A, Stnd, 5-15P (8215-CAT)
- LEVITON Rubber Plug N-Polr 2Wire (115PR-000)
- LEVITON LOCKNG CONNECTR 30A 125V (02613-0PB)
- LEVITON ELECTRICAL PLUGS 5-15 PCLAMPTITE CORD PLUG BLACK (3W101-E)
- LEVITON Plug Straight Blade Ylw (081-05256-OVY)
- LEVITON Agl Strt Blade Plug, Blk, 50 A, Stnd, 14-50P (9452-P)
- LEVITON Receptacle (931-E)
- Leviton Straight Blade Plugs