Shop All Straight Blade Plugs
Leviton
ELECTRICAL PLUGS 515P Replacment INSRT WG
Mfr # 14W47-IN
Zoro # G5711082
product price: $20.95
/ea
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 125 VAC
- Color White
- Type Insert
- NEMA Rating 5-15P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 14W47-IN
- Zoro # G5711082
- UPC # 78477928707
- Country of Origin United States
- Category Straight Blade Plugs
Dimensions
Width | 9 in |
Length | 5.00 in |
Height | 9.0000 in |
Details
Amps - Plugs and Receptacles | 15 A |
Voltage - Plugs and Receptacles | 125 VAC |
Color | White |
Type | Insert |
NEMA Rating | 5-15P |
Application | Industrial Applications |
Blades/Contacts, Terminal Clamps | Electroless Nickel-Coated Brass |
Assembly Screws | Stainless Steel, Non-Magnetic |
Flammability | Rated V-2 per UL 94 |
Wiring Module | Nylon |
Accessory Type | Replacement Interior |
Terminal Screws | Electroless Nickel-Coated Brass |
Voltage Rating | 125 V |
Description
Replacement Male Interior Wiring Module Assembly (Insert) NEMA 5-15P, 15A-125V, 2-pole, 3-wire, Color: White, Includes Tri-drive Assembly Screws. For Use Only With Leviton 14W47.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERELLE Century Polished Brass Beige 2 gang Stamped Steel Duplex/Toggle Wall Plate (163TDBR)
- AGILUX 12in Male-Male DC Power Supply Barrel Connection Extension Cable Cord 2.1mm x 5.5mm Wh, PK 2 (ACC012-01)
- SIEMENS Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 100 A, NEMA 3R (GNF323R)
- QUICKCABLE Left. Elbow, 2/0, 3/8", PK5 (6322-005F)
- LEVITON Agl Strt Blade Plug, Blk, 30 A, Stnd, 15-30P (8432-P)
- LEVITON ELECTRICAL PLUGS 5-15 PCLAMPTITE CORD PLUG BLACK (3W101-E)
- LEVITON ELECTRICAL PLUGS WETGUARD CONN (15W33-B)
- LEVITON Straight Blade Plug (8215-C)
- LEVITON Agl Strt Blade Plug, Blk, 30 A, Stnd, 6-30P (9630-P)
- LEVITON Hinged Plug 15A-Gray (3W101-0GY)
- ERICSON Power Pak Pos DisplayPerma-Grip Nema 5 (1447PP-25)
- Leviton Straight Blade Devices