Shop All Straight Blade Plugs
Leviton
Electrical Plugs 515P Python Plug Wht
Mfr # 8256-V
Zoro # G3164187
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Hinged
- Number of Poles 2
- IP Rating Not Rated
- Phase Single
- Grade Hospital Grade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 8256-V
- Zoro # G3164187
- Country of Origin Mexico
- Category Straight Blade Plugs
Dimensions
Maximum Wire Size | 10 AWG |
For Minimum Cable Diameter | 0.245 in |
Body Length | 1.81 in |
Minimum Wire Size | 18 AWG |
For Maximum Cable Diameter | 0.7 in |
Description
Python Plug, Connection Orientation Straight, Current Rating 15 A, Grounding Grounded, Horsepower Rating Not Applicable, Housing Color White, IP Rating Not Rated, NEMA Plug Configuration 5-15P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Impact Resistant, UL 94 Flammability Rating V-2, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Hinged, Face Diameter Not Applicable, For Maximum Cable Diameter 0.7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Vacancy Sensor, PIR, 1200 sq ft, Ivory (WS1001I)
- SQUARE D Mounting Kit (SK5668)
- HUBBELL Single Pole Connector, Weather Cover, Blck (HBL15NCBK)
- FAMATEL IP65 DIN Rail Circuit Breaker Enclosure Module and Outdoor Use (3908-TTB)
- LEVITON Receptacle, 15 A Amps, 125VAC, Inlet Outlet, 5-15P, White (5278-C)
- LEVITON Agl Strt Blade Plug, Blk, 60 A, Stnd, 14-60P (9462-P)
- LEVITON Straight Blade Plug (8215-C)
- LEVITON Easy 2Wire Plug Brwn 2Pk (C30-00123-000)
- LEVITON Electrical Plugs 515R Wetguard Conn Blk (15W47-B)
- LEVITON Easy Wire Plug 2Wire Brn (00123-000)
- HUBBELL 4 Wire Industrial Straight Blade Plug 250VAC 50A (HBL8451C)
- Leviton Straight Blade Devices