Shop All Straight Blade Plugs
This Product is Discontinued
Leviton
Electrical Plugs 515P Plug Yellow (Discontinued)
Mfr # 515PV
Zoro # G5725362
This Product is Discontinued
Key Features
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 125 VAC
- Number of Wires 3
- Number of Poles 2
- Cord Size .245 - .655
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 515PV
- Zoro # G5725362
- UPC # 78477841242
- Country of Origin Mexico
- Category Straight Blade Plugs
Dimensions
Cord Size | .245 - .655 |
Details
Amps - Plugs and Receptacles | 15 A |
Voltage - Plugs and Receptacles | 125 VAC |
Number of Wires | 3 |
Number of Poles | 2 |
NEMA Rating | WD-6 |
Standards | C-73; UL/CSA; File E13393 |
Special Features | Ratings and NEMA I.D. permanently marked on device; Certified for current interrupting at full rated current |
Grade | Residential |
Assembly Screws | Steel, Zinc Plated |
Temp. Rise | Max 30C after 50 cycles OL at 150 percent rated current |
Dielectric Strength | Withstands 2000V per UL498 |
Terminal ID | Brass-Hot, Green-Ground, Silver-Neutral |
Housing Color | Yellow |
Blade Material | Brass |
Operating Temp. | -40°C to 60°C |
Wire Gauge | 18-12 AWG; 18-12 AWG |
Application | 515PV |
Flammability | Rated V-2 per UL 94 |
Body Material | PVC |
Grounding | Grounding |
Description
15 Amp, 125 Volt, NEMA 5-15P, 2P, 3W, Plug, Straight Blade, Commercial Grade, Grounding - Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.