Leviton

Electrical Plugs 5-20P Power Ind Plug Black-White


product price: $40.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Amps - Plugs and Receptacles 20 A
  • Voltage - Plugs and Receptacles 125 VAC
  • Number of Wires 3
  • Number of Poles 2
  • Cord Size .245 - .700
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Cord Size .245 - .700
Height 1.53 in
Width 6 in
Length 5.00 in

Description

20 Amp, 125 Volt, NEMA 5-20P, 2P, 3W, Industrial Grade, Plug, Straight Blade, Grounding, Power Indication, Black-White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.