Shop All Straight Blade Plugs
Leviton
Electrical Plugs 5-20P Power Ind Plug Black
Mfr # 5366-PLB
Zoro # G5688962
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 125 VAC
- Number of Wires 3
- Number of Poles 2
- Cord Size .245 - .700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 5366-PLB
- Zoro # G5688962
- UPC # 78477077139
- Country of Origin United States
- Category Straight Blade Plugs
Dimensions
Cord Size | .245 - .700 |
Cord Diameter | 0.25 to 0.685 in |
Height | 1.53 in |
Dimensions | 1.53 in Dia x 1.98 in H |
Width | 10 in |
Length | 6.00 in |
Wire Size | 18-10 AWG (Terminal Accommodation);.250-.685 IN (Cord Grip Range) |
Description
20 Amp, 125 Volt, NEMA 5-20P, 2P, 3W, Straight Blade, Plug, Industrial Grade, Grounding, Power Indication, Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROMEX 14 AWG 2 Conductor Nonmetallic Building Cable 600V WT (28827421)
- MONOPRICE Mp, 4 Way Coaxial Splitter (10015)
- SIEMENS Illuminated Push Button Operator, 22 mm, Red (3SU1051-0AB20-0AA0)
- SQUARE D Cover, Flush, 15.45inWx40.57inL (QOC342MQF)
- LEVITON Agl Strt Blade Plug, Blk, 30 A, Stnd, 5-30P (9530-P)
- LEVITON Receptacle (931-E)
- LEVITON OUTLET BLACK 20A 250V (065-2320)
- LEVITON Plug Locking L14-30P 30A (02711-0PB)
- LEVITON Straight Blade Plug (5466-C)
- LEVITON Angle Plug, 15-30P, 30A, 250V 3 Phase (8432-P)
- ERICSON Plug Nema 5-20, Smart Monitor Perma-Tite (1512-PW6PL)
- Leviton Straight Blade Devices