Shop All Straight Blade Plugs
Leviton
Electrical Plugs 5-20P Dustguard Plug Yellow
Mfr # 1433
Zoro # G5684665
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Wires 3
- Color Yellow
- Number of Poles 2
- Grade Industrial
- Material TPV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 1433
- Zoro # G5684665
- UPC # 78477848210
- Country of Origin United States
- Category Straight Blade Plugs
Dimensions
Width | 7.5 in |
Length | 4.00 in |
Height | 1.50 in |
Dimensions | 1.54 in Dia x 34 in H |
Wire Size | 18-10 AWG (Terminal Accommodation); .375 - .655 IN (Cord Grip Range) |
Cord Diameter | 0.375 to 0.655 in |
Details
Number of Wires | 3 |
Color | Yellow |
Number of Poles | 2 |
Grade | Industrial |
Material | TPV |
NEMA Rating | NEMA 5-20P |
Type | Cable Mount Grounding |
Application | Industrial Applications |
Enclosure | IP44 |
Voltage Rating | 125 V |
Mounting | Cable |
Standard | NEMA (WD-1, WD-6);ANSI (C-73);NOM Certified (057);CSA C22.2 No. 42 (File LR-406);UL Fed Spec WC-596 (File E13393);UL Listed (498) |
Environmental Conditions | Flammability (Rated V-2 per UL94);Operating Temperature Range (-40 to +60 DEG C) |
Amperage Rating | 20 A |
Temperature Rating | -40 to 60 |
Description
20 Amp, 125 Volt, Industrial Grade, Straight Blade Plug, Grounding, Dustguard, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (52PM9V3A)
- RITTAL 304 Stainless Steel Enclosure, 6 in H, 6 in W, 3 in D, NEAM 4X, Screw On (1670600)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 30 A, NEMA 3R (HF361NR)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 1A, 3 Pole, 277/480V AC, D Curve (FAZ-D1/3-NA)
- LEVITON Straight Blade Plug (101-WP)
- LEVITON Angle Plug, 5-50P, 50A, 125V (9550-P)
- LEVITON Plug Locking L14-30P 30A (02711-0PB)
- LEVITON Angle Plug Grnd 30/50Amp (00275-00E)
- LEVITON 2 Wire Industrial Straight Blade Plug 125Vac 15A (14W04)
- LEVITON Straight Blade Plug (8215-CT)
- HUBBELL LIGHTING Plug Straight Nema 6-20P 250V (5466C)
- Leviton Straight Blade Devices