Shop All Locking Connectors
Leviton
Electrical Plugs 5-15R Conn Hospital Grade Black-White
Mfr # 8219-C
Zoro # G2531286
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 15
- Amps 15
- Voltage 125VAC
- Voltage - Plugs and Receptacles 125V AC
- NEMA Plug Configuration - Plugs and Receptacles 5-15R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 8219-C
- Zoro # G2531286
- UPC # 078477795361
- Country of Origin United States
- Category Locking Connectors
Dimensions
Cord Size | 0.245 in to 0.700 in |
Minimum Wire Size | 18 AWG |
Maximum Wire Size | 10 AWG |
For Maximum Cable Diameter | 0.7 in |
For Minimum Cable Diameter | 0.25 in |
Description
Straight Blade Connector, Connection Orientation Straight, Current Rating 15A, Housing Color Black, Clear, White, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Phase Single, Resistance Properties Chemical Resistant, Impact Resistant, UV/Sunlight Resistant, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Cap Type No Cap or Cover, For Maximum Cable Diameter 0.7 in, For Minimum Cable Diameter 0.25 in, Grade Hospital Grade, Grounding Grounded
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS A421Aec-01C Electronic Single (A421AEC-01)
- EATON Legend Plate, Square, For.Off Rev., Black (HT8SP50)
- ZORO SELECT Half Clamp, Cushioned, Dia 5/8 In, PK50 (CHV1109Z1)
- ZORO SELECT Cable Clamp, Nylon, 3/8 In, Blk, PK25 (22CC37C0375B)
- LEVITON Watertight Locking Connector (27W81)
- LEVITON WT LckCon, Strt;15 A;Yllw, Sntp TPV, L5-15R (25W47)
- LEVITON Watertight Locking Connector (29W77)
- LEVITON LckCon, Strt;30 A;Blk; White, Nyl, L15-30R (2723)
- LEVITON 30A Locking Connector 2P 3W 125Vac L5-30R Bk/Wt (2613-PLC)
- LEVITON Electrical Plugs 5-15R Power Ind Conn Clear (8219-PLC)
- HUBBELL 20A Midget Locking Connector 2P 3W 120VAC L5-20R BK (HBL2313VBK)
- Leviton Locking Connectors