Shop All Straight Blade Plugs
Leviton
ELECTRICAL PLUGS 5-15R CLAMPTITE CORD CONN WHITE
Mfr # 3W102-WH
Zoro # G5669572
product price: $7.99
/ea
Sold in multiples of 100 for $799.00
$799.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9.3750 in
- Length 12.0000 in
- Housing Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 3W102-WH
- Zoro # G5669572
- UPC # 78477560655
- Country of Origin Mexico
- Category Straight Blade Plugs
Dimensions
Height | 9.3750 in |
Length | 12.0000 in |
Details
Housing Color | White |
Description
15A, 125V, 2-Pole, 3-Wire, Grounding Cord Outlet, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 1" Trade (242-SW)
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11GC2X)
- ARGO R-49 120V Plug In Relay (R-49)
- ERICSON Connector Nema L14-30, Perma-Link Indust (2620-C)
- LEVITON Agl Strt Plug, Blk; Wht, 15 A, Stnd, 5-15P (5266-CA)
- LEVITON Electrical Plugs 515R Wetguard Conn Blk (15W47-B)
- LEVITON Straight Blade Plug (8215-PLC)
- LEVITON Industrial Straight Blade Plug, 2-Pole, 15 A, 125V AC, 5-15P, Screw Terminal, Black/White (5266-C)
- LEVITON Plug Rubber 5-15P 15A (C20-515PR-000)
- LEVITON Connector Python 15A (05259-0VY)
- HUBBELL 4 Wire Industrial Angle Straight Blade Plug 120/208VAC 60A (HBL7302C)
- Leviton Straight Blade Plugs