Shop All Straight Blade Plugs
Leviton
ELECTRICAL PLUGS 5-15P CLAMPTITE CORD PLUG WHITE
Mfr # 3W101-WH
Zoro # G5670848
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Wires 3
- Number of Poles 2
- NEMA Rating 5-15P
- Grade Residential
- Type Clamptite Hinged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 3W101-WH
- Zoro # G5670848
- UPC # 78477560563
- Country of Origin Mexico
- Category Straight Blade Plugs
Dimensions
Height | 9.3750 in |
Length | 12.0000 in |
Wire Size | 18-12 (Cord Grip Range) AWG |
Details
Number of Wires | 3 |
Number of Poles | 2 |
NEMA Rating | 5-15P |
Grade | Residential |
Type | Clamptite Hinged |
Material | Thermoplastic |
Housing Color | White |
Voltage Rating | 125 V |
Amperage Rating | 15 A |
Standard | cULus Listed;NOM Certified |
Description
15A, 125V, 2-Pole, 3-Wire, Grounding Plug, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Electrical Box, 18 cu in, Ceiling Box, 1 Gang, Polycarbonate, Round (B618RR)
- X1 TOOLS 1 Rubber Harness Grommet 1 Grommet by X1 Tools (X1E-CON-GRO-RUB-1000x1)
- CYBERPOWER Surge Prtct Wall 900J (B100WRC1)
- TRIPP LITE Outlet Strip, 15A, 6 Outlet, 15 ft. (PS-615-HG-OEM)
- LEVITON Easy Wire Plug 2Wire Brn (00123-000)
- LEVITON Connector Python 15A (05259-0VY)
- LEVITON Clamlite Plug 2Wire Wht (036-00101-2WP)
- LEVITON Connector 30A 125/250V (02713-0PB)
- LEVITON Receptacle, 15 A Amps, 125VAC, Inlet Outlet, 5-15P, White (5278-C)
- LEVITON Agl Strt Blade Plug, Blk, 50 A, Stnd, 6-50P (9650-P)
- MARINCO 5666 Marinco 15A 250V 2P 3W Standard Plug (5666)
- Leviton Straight Blade Plugs