Shop All Locking Connectors
Leviton
Electrical Plugs 30A-120 208V Wetguard Conn Ylw
Mfr # 78W09-C
Zoro # G5707957
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 30 A
- Voltage 120/208 VAC
- NEMA Plug Configuration - Plugs and Receptacles NEMA 4, 4X, 12 IEC IP66
- Color - Plugs and Receptacles Yellow
- Number of Wires 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 78W09-C
- Zoro # G5707957
- UPC # 78477525548
- Country of Origin United States
- Category Locking Connectors
Dimensions
Height | 2.31 in |
Length | 15.7500 in |
Cord Diameter | 5/8 to 1-1/8 |
Dimensions | 2.75 in Dia x 4.68 in L |
Description
30A-120/208V, Non-NEMA, 4P, 4W Industrial Grade, Non-Grounding, Wetguard Locking Connector for Single Inlet, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 18 A, Reversing: No (XTCE018C10T)
- SIEMENS Pilot Light, LED, Full Voltage, Wht, 120VAC (52BL4EBXB)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 9 in. Mesh (073031205)
- ZSI Conduit Clip, Steel, Size 1", PK100 (CC16)
- LEVITON Locking Connector (2363)
- LEVITON 20A Locking Connector 4P 4W 277/480Vac L19-20R Bk/Wt (2453)
- LEVITON LckCon, Strt;30 A;Blk; White, Nyl, L15-30R (2723)
- LEVITON Watertight Locking Connector (27W74)
- LEVITON Locking Connector (2433)
- LEVITON 30A Locking Connector 4P 4W 120/208Vac Bk/Wt (3433-C)
- HUBBELL 20A Twist-Lock Connector 3P 3W 125/250VAC BK/WT (HBL7314C)
- Leviton Locking Connectors