Shop All Straight Blade Plugs
Leviton
Electrical Plugs #2Cd/20 Amp Plug
Mfr # 9151-N
Zoro # G5725265
product price: $62.85
/ea
$62.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Amps - Plugs and Receptacles 20 A
- Number of Wires 3
- Antimicrobial No
- Color Black/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 9151-N
- Zoro # G5725265
- UPC # 78477808955
- Country of Origin Mexico
- Category Straight Blade Plugs
Dimensions
Cord Size | 0.245" to 0.700" |
Wire Size | 18-10 AWG (Terminal Accommodation);.250-.685 IN (Cord Grip Range) |
Cord Diameter | 0.25 to 0.685 in |
Length | 15.7500 in |
Height | 4.12 in |
Description
20-Amp, 125-Volt, Plug, Straight Blade, Industrial Grade, Non-Grounding, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Bussmann - Cooper TL-30PK4 4 Count 30 Amp Time Delay Plug Fuses (TL-30PK4)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Female, RG58 Coax, PK10 (DC-89-1)
- BRIGGS & STRATTON 20 Amp Circuit Breaker (202030GS)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG, Die Code: 12 (YA25L4BOX)
- LEVITON Straight Blade Plug (5266-PLB)
- LEVITON Lighted Connector Clr15A (08219-PLC)
- LEVITON Receptacle (275-E)
- LEVITON Easy 2Wire Plug Brwn 2Pk (C30-00123-000)
- LEVITON Plug Rubber 5-15P 15A (C20-515PR-000)
- LEVITON Agl Strt Blade Plug, Blk, 50 A, Stnd, 15-50P (8452-P)
- COOPER WIRING 15A PLUG YELLOW QUICK GRIP GR (AH5965Y)
- Leviton Straight Blade Devices