Shop All Straight Blade Plugs
Leviton
ELECTRICAL PLUGS 20A 120 208V 3 PH LOCK PLUG WG-BLACK
Mfr # 26W09-B
Zoro # G5677078
product price: $90.15
/ea
Free Shipping & Returns
$90.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 120/208 VAC
- Number of Wires 4
- Number of Poles 4
- Special Features Ratings and NEMA I.D. permanently marked on device
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 26W09-B
- Zoro # G5677078
- UPC # 78477688076
- Country of Origin United States
- Category Straight Blade Plugs
Dimensions
Height | 2.31 in |
Length | 8.00 in |
Width | 11.5 in |
Description
20 Amp 120/208 Volt 3 Phase Y. Non-NEMA. 4P/4W Locking Plug. Industrial Grade. Non-Grounding. Wetguard - Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCOR Bare Copper Wire, Bright, 24 AWG, 0.02" Diameter, 790' Length (F24)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 8A, 600V AC, Nonindicating (TRS8R)
- FLEX-STRUT Angle, Closed, 45-Degree, 4-Hole (FS-5144-45 E/G)
- ELECTRIDUCT Wire Guard, White, PVC, 5 ft L, 4" W (SR-WG-400-5-WT)
- LEVITON Receptacle, 15 A Amps, 125VAC, Inlet Outlet, 5-15P, White (5278-C)
- LEVITON Agl Strt Blade Plug, Blk, 50 A, Stnd, 15-50P (8452-P)
- LEVITON Connector 30A 125/250V (02713-0PB)
- LEVITON Straight Blade Plug (1447)
- LEVITON Receptacle (275-E)
- LEVITON Straight Blade Plug (14W48)
- LEVITON Angle Plug, 15-30P, 30A, 250V 3 Phase (8432-P)
- Leviton Straight Blade Devices