Shop All Straight Blade Plugs
Leviton
ELECTRICAL PLUGS 20A 120 208V 3 PH LOCK CONN WG-BLACK
Mfr # 27W09-B
Zoro # G5676947
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 120/208 VAC
- Number of Wires 4
- Number of Poles 4
- Phase 3-Phase WYE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 27W09-B
- Zoro # G5676947
- UPC # 78477688045
- Country of Origin United States
- Category Straight Blade Plugs
Dimensions
Height | 2.31 in |
Length | 15.7500 in |
Description
20A-120/208V 3 Phase Y. Rohs Compliant. Wetguard Locking Connector. Non Nema 4-pole/4-wire. Corrosion Resistant. Ind Spec Grade - Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK MSUD VALVE PLUG FORM A 18MM, PUR 3X0.75 GRAY, 10m (7000-18081-2261000)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 20A, 2 Pole, 240/415/440V AC, C Curve (M9F22220)
- SQUARE D Base, 125A, 120/240V AC (QON312L125)
- INTERMATIC Timer, Spring Wound, 4 Hr, SPDT, Silver (FF34H)
- LEVITON Easy Wire Plug 2Wire Brn (00123-000)
- LEVITON Flanged Receptacle, Gray, 15 A, Rect, 5-15P (5278-CWP)
- LEVITON Straight Blade Plug (5466-C)
- LEVITON Straight Blade Plug (101-WP)
- LEVITON Grndng Conn 3Wire20A Blk (05469-00C)
- LEVITON Agl Strt Blade Plug, Blk, 50 A, Stnd, 14-50P (9452-P)
- HUBBELL 3 Wire Commercial Straight Blade Plug 125VAC 20A (HBL5364VBK)
- Leviton Straight Blade Plugs