Shop All Straight Blade Plugs
Leviton
Electrical Plugs #1Cd/Plg Bt Str Bld/Blk
Mfr # 6017
Zoro # G5698202
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Wires 3
- Standards UL ListedCSA Certified
- Type Weather Resistant Boot
- Material Thermoplactic Elastomer
- Accessory Type Boot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 6017
- Zoro # G5698202
- UPC # 78477795415
- Country of Origin United States
- Category Straight Blade Plugs
Dimensions
Length | 5.00 in |
Height | 2.00 in |
Dimensions | 2 in Dia x 2.73 in H |
Width | 8 in |
Details
Item - Plugs and Receptacles | Plug |
Number of Wires | 3 |
Standards | UL ListedCSA Certified |
Type | Weather Resistant Boot |
Material | Thermoplactic Elastomer |
Accessory Type | Boot |
Ratings | Weather Resistant |
Blade Type | Straight Blade |
Housing Color | Black |
Suitable For Use With | 15/20 A 3/4-Wire Straight Blade/Locking Plug |
Specifications | 125 VAC, 15 A, 3-Wire |
Application | Industrial |
Amperage Rating | 15 A |
Description
Boot for Straight / Locking Plug, 15 Amp & 20 Amp, 3, 4 wire, Weather Resistant, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS California Standard 50A 250V 3-Wire Locking Female Connector Assembly (CS8264)
- IFM Prox Sensor, Inductive, 12mm, PNP, NO, QD (IGS233)
- TECHFLEX Braided Sleeving, 0.380 In., 100 ft., Black (HWN0.38BK100)
- AC WORKS NEMA 5-15P 15A 125V Medical/Hospital Grade Plug with UL, C-UL Approval in Clear (ASMD515P-CL)
- LEVITON ELECTRICAL PLUGS 5-15R CLAMPTITE CORD CONN BLACK (3W102-E)
- LEVITON Agl Strt Blade Plug, Blk, 50 A, Stnd, 14-50P (9452-P)
- LEVITON Straight Blade Plug (8315-C)
- LEVITON Agl Strt Blade Plug, Blk, 30 A, Stnd, 6-30P (9630-P)
- LEVITON Industrial Straight Blade Plug, 2-Pole, 15 A, 125V AC, 5-15P, Screw Terminal, Black/White (5266-C)
- LEVITON LOCKNG CONNECTR 30A 125V (02613-0PB)
- ERICSON Plug Nema 5-15, Perma-Tite Extreme Grade (1510-PW6P)
- Leviton Straight Blade Devices