Shop All Straight Blade Connectors
Leviton
Electrical Plugs #1Cd/Hosp Grade/Trans.
Mfr # 8219-CT
Zoro # G2116231
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 15
- Voltage 125VAC
- Voltage - Plugs and Receptacles 125V AC
- NEMA Receptacle Configuration 5-15R
- NEMA Plug Configuration - Plugs and Receptacles 5-15R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 8219-CT
- Zoro # G2116231
- UPC # 078477795378
- Country of Origin United States
- Category Straight Blade Connectors
Dimensions
Cord Size | 0.245 in to 0.700 in |
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 18 AWG |
For Minimum Cable Diameter | 0.25 in |
For Maximum Cable Diameter | 0.7 in |
Description
Straight Blade Connector, Connection Orientation Straight, Current Rating 15A, Housing Color Clear, White, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Phase Single, Resistance Properties Chemical Resistant, Impact Resistant, UV/Sunlight Resistant, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Cap Type No Cap or Cover, For Maximum Cable Diameter 0.7 in, For Minimum Cable Diameter 0.25 in, Grade Hospital Grade, Grounding Grounded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 16-14 AWG Non-Insulated Ring Terminal 1/4" Stud PK100 (MU14-14RHTX)
- MURR ELEKTRONIK M12 gender-changer female / female D-cod. (7000-44611-0000000)
- LEVITON Watertight Locking Plug (28W09)
- AC WORKS NEMA L16-30R 3-Phase 30A 480V 4-Prong Locking Female Connector with UL, C-UL Approval in Orange (ASL1630R)
- LEVITON Straight Blade Connector, 15A, 5-15R (5259-VY)
- LEVITON 50A Flush Mount Black 10-50R Non-Grounding Range Power Outlet (R30-05206-S10)
- LEVITON Residential Thermoplastic Straight Blade Polarized Plug 1-15P 20-16 AWG 2 Pole 2 Wire (037-00101-2EP)
- LEVITON Straight Blade Connector, 15A, 125Vac (1547-P)
- LEVITON Residential Vinyl Straight Blade Plug 1-15P 18-14 AWG 2 Pole 2 Wire (48643-00W)
- LEVITON 50A Flush Mount Black 6-50R Welder Power Outlet (R10-05374-S00)
- MARINCO CONNECTOR, REPLACEMENT SB, 30A 125V (30FCRV)
- Leviton Straight Blade Devices