Shop All Straight Blade Plugs
Leviton
Electrical Plugs #1Cd/Hosp. Grade Trans.
Mfr # 8315-CT
Zoro # G5663272
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 125 VAC
- Number of Wires 3
- Antimicrobial No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 8315-CT
- Zoro # G5663272
- UPC # 78477795927
- Country of Origin United States
- Category Straight Blade Plugs
Dimensions
Cord Size | 0.245" to 0.700" |
Dimensions | 1.53 in Dia x 1.98 in H |
Length | 5.00 in |
Height | 12.2500 in |
Width | 6 in |
Wire Size | 18-10 AWG (Terminal Accommodation);.250-.685 IN (Cord Grip Range) |
Cord Diameter | 0.25 to 0.685 in |
Description
20 Amp, 125 Volt, Plug, Straight Blade, Hospital Grade, Grounding, Transparent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-025)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 60A, 250V AC, Non-Indicating (FLNR060)
- SCHNEIDER ELECTRIC Overload Relay, 1.80 to 2.60A, Class 10, 3P (LR2K0308)
- INTERMATIC Timer, Spring Wound, 2 Hr, SPDT, Silver (FF32H)
- LEVITON 15 Amp, 125 Volt, Nema 5-15P, 2P, 3W, Plug, Straight Blade, Hospital (8215-PLC)
- LEVITON Straight Blade Plug (8215-PLC)
- LEVITON LOCKNG CONNECTR 30A 125V (02613-0PB)
- LEVITON Agl Strt Blade Plug, Blk, 50 A, Stnd, 14-50P (9452-P)
- LEVITON Polarized Plug2Wire15Abl (C25-101AN-00E)
- LEVITON Angle Plug, 15-30P, 30A, 250V 3 Phase (8432-P)
- LEVITON Plug Locking L14-30P 30A (02711-0PB)
- Leviton Straight Blade Devices