Shop All Straight Blade Plugs
Leviton
Electrical Plugs 18-50P 50A 120 208V-3Py Angled Plug
Mfr # 8352-P
Zoro # G5664636
product price: $99.25
/ea
Free Shipping & Returns
$99.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 50 A
- Voltage - Plugs and Receptacles 120/208 VAC
- Number of Wires 4
- Number of Poles 4
- Grade Industrial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 8352-P
- Zoro # G5664636
- UPC # 78477810088
- Country of Origin Mexico
- Category Straight Blade Plugs
Dimensions
Cord Size | .625 - 1.375 |
Width | 3.5 in |
Dimensions | 4.37 in H x 2.76 in W x 1.89 in D |
Length | 4.88 in |
Cord Diameter | 5/8 to 1-3/8 in |
Height | 3.00 in |
Wire Size | 10-4 AWG (Terminal Accommodation);.625-1.375 IN (Cord Grip Range) |
Description
50 Amp, 120/208 Volt- 3PY, Straight Blade, Plug, Industrial Grade, Non-Grounding, Angle, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FERRAZ SHAWMUT Automotive Fuse, Amp-Trap Series, 150A, Not Rated (A5QS150-4)
- HONEYWELL Explosion Proof Limit Switch, Roller Lever, Rotary, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (EX-AR30)
- SOUTH MAIN HARDWARE 11-in 75-lb, Natural, 100 Standard Nylon Tie (220164)
- GARDNER BENDER Metal Insulated Staple, Blue, 1/2", PK4000 (MSI-950B)
- LEVITON Straight Blade Plug (8315-CT)
- LEVITON Connector 30A 125/250V (02713-0PB)
- LEVITON Straight Blade Plug (5366-C)
- LEVITON Receptacle (287-E)
- LEVITON Agl Strt Blade Plug, Clr, 15 A, Stnd, 5-15P (8215-CAT)
- LEVITON Angle Plug Nongrnd30/50A (00287-00E)
- LEVITON Plug Grnd 3Wr 20A 125V (05366-00C)
- Leviton Straight Blade Devices