Shop All Locking Connectors
Leviton
Electrical Plugs 15A 10A-125V 250V Wetguard Conn Ylw
Mfr # 74W07-C
Zoro # G5730786
product price: $92.65
/ea
Free Shipping & Returns
$92.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps 15/10 A
- Voltage 125/250 VAC
- NEMA Plug Configuration - Plugs and Receptacles NEMA 4, 4X, 12 IEC IP66
- Number of Wires 3
- Color - Plugs and Receptacles Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 74W07-C
- Zoro # G5730786
- UPC # 78477525708
- Country of Origin United States
- Category Locking Connectors
Dimensions
Height | 1.50 in |
Length | 15.7500 in |
Details
Amps | 15/10 A |
Voltage | 125/250 VAC |
NEMA Plug Configuration - Plugs and Receptacles | NEMA 4, 4X, 12 IEC IP66 |
Number of Wires | 3 |
Color - Plugs and Receptacles | Yellow |
Number of Poles | 3 |
NEMA Rating | WD-6 |
Body Material | Nylon |
Type | Locking Connector |
Environment | Wet |
Temp. Rise | Max 30C after 250 cycles OL at 200 percent rated current |
Dielectric Strength | Withstands 2000V per UL498 |
Flame Resistant | Rated V-2 per UL 94 (wiring module) |
Description
15A/10A-125V/250V, Non-NEMA 3P, 3W, Industrial Grade, Non-Grounding, Wetguard, Locking Connector for Single Inlet, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 250 VA, 60 °C, 24V AC, 240/480V AC (4MTR7)
- SQUARE D Load Center, QO, 24 Spaces, 100A, 120/240V, Convertible Main Circuit Breaker, 1 Phase (QO124M100P)
- HUBBELL IEC Pin and Sleeve Receptacle, 60A, 600V (HBL460R5W)
- AFC CABLE SYSTEMS 12 AWG 2 Conductor Armored Cable 20A 250 ft. GN (2804G42G00)
- LEVITON Watertight Locking Connector (27W47)
- LEVITON Electrical Plugs 20A 125 250 V Wetguard Conn Ylw (76W08-C)
- LEVITON 20A Locking Connector 2P 2W 250Vac L2-20R Bk/Wt (7101-C)
- LEVITON Electrical Plugs 5-15R Conn Hospital Grade Black-White (8219-C)
- LEVITON Locking Connector (2613)
- LEVITON Locking Connector (4579-C)
- EATON WIRING DEVICES 30A Twistlock 3Wire Connector (L530C)
- Leviton Locking Devices