Shop All Single Straight Blade Receptacles
Leviton
Electrical Plugs 10/Fb 100/Ctrn Re
Mfr # 5240
Zoro # G5669387
product price: $22.65
/ea
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Type Self-Grounding
- Grade Commercial/Industrial
- Voltage 250 VAC
- NEMA Rating NEMA 6-15R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5240
- Zoro # G5669387
- UPC # 78477229002
- Country of Origin Mexico
- Category Single Straight Blade Receptacles
Dimensions
Height | 6.6250 in |
Wire Size | 18-10 AWG (Terminal Accommodation);.250-.685 IN (Cord Grip Range) |
Dimensions | 1-23/32 in H x 2-1/2 in W |
Length | 9.0000 in |
Description
15 Amp, 250 Volt, Flanged Inlet Receptacle, Straight Blade, Commercial Grade, Grounding, Back Wired, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, T Class, JLLS Series, Fast-Acting, 40A, 600V AC, Non-Indicating (JLLS040)
- LEVITON Dimmer, 1-Pole/3-Way, 277VAC, Fluorescent (IPX12-70Z)
- REMINGTON INDUSTRIES 18 AWG SJOOW Portable Cord, 4 Conductor 300V Power Cable, EPDM Wires w/CPE Outer Jacket - 25' Lngth (SJOOW1804-25)
- CANTEX Box Adapter, 4 In Conduit, PVC, 2-5/16 In L (5133724)
- LEVITON Recept Hd Sgl 15A/250V I (05029-0IS)
- LEVITON Receptacle, 15 A Amps, 125VAC, Flush Mount, Duplex Outlet, 5-15R, Ivory (689-I)
- LEVITON Recpt Surface Mnt 50A (05378-P00)
- LEVITON Receptacle, 20 A Amps, 125VAC, Quad Outlet, 5-20R, Ivory (21254-IGI)
- LEVITON Comm Sngl Recep Tp20A Wh (T5020-0WS)
- LEVITON Recept Flush 20A125/250V (05032-0IS)
- LUTRON Receptacles, USB, Tamper-Rsnt, Lt Almond (CAR-15-UBTR-LA)
- Leviton Single Straight Blade Receptacles