Shop All Locking Connectors
Leviton
Electrical Plugs 1-15R Wetguard Conn Ylw No Cvr
Mfr # 79W04-C
Zoro # G5707257
product price: $40.65
/ea
$40.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 15 A
- Voltage 125 VAC
- NEMA Plug Configuration - Plugs and Receptacles NEMA 4, 4X, 12 IEC IP66
- Color - Plugs and Receptacles Yellow
- Number of Wires 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 79W04-C
- Zoro # G5707257
- UPC # 78477524947
- Country of Origin United States
- Category Locking Connectors
Dimensions
Length | 5.00 in |
Width | 9 in |
Height | 1.50 in |
Dimensions | 1.5 in Dia x 3.45 in L |
Cord Diameter | 0.234 to 0.687 |
Details
Amps | 15 A |
Voltage | 125 VAC |
NEMA Plug Configuration - Plugs and Receptacles | NEMA 4, 4X, 12 IEC IP66 |
Color - Plugs and Receptacles | Yellow |
Number of Wires | 2 |
Number of Poles | 2 |
Grade | Industrial |
NEMA Rating | WD-6 |
Body Material | Nylon |
Environment | Wet |
Type | Straight Blade Connector |
Temp. Rise | Max 30C after 250 cycles OL at 200 percent rated current |
Flame Resistant | Rated V-2 per UL 94 (wiring module) |
Dielectric Strength | Withstands 2000V per UL498 |
Amperage Rating | 15 |
Temperature Rating | -40 to 60 |
Voltage Rating | 125 |
Terminal Type | Threaded |
Enclosure | IP66 |
Description
15 Amp, 125 Volt, NEMA 1-5, 2P, 2W, Industrial Grade, Non-Grounding, Straight Blade Connector for Single Inlet, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Open Fuse Block, T UL Class, 1 Poles, 60A Amp Range, 300V AC/DC Volt Rating (LFT300601C)
- EATON Cutler-Hammer Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (10250T3043)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Black (GFRTW83BLK)
- TEMPCO Thermocouple Probe, Type J, 12 in. L (TCS00014)
- LEVITON Locking Connector (7764C)
- LEVITON Locking Connector (2713)
- LEVITON Watertight Locking Connector (27W81)
- LEVITON 15A Midget Locking Connector 2P 2W 120Vac Ml-1R Bk/Wt (ML1-C)
- LEVITON Watertight Locking Connector (25W04)
- LEVITON WT LckCon, Strt;15 A;Yllw, Sntp TPV, L5-15R (25W47)
- MARINCO 3015P Marinco 30A 250V 3 Plug Locking (3015P)
- Leviton Locking Connectors