Shop All Straight Blade Plugs
This Product is Discontinued
Leviton
Electrical Plugs 1-15P Non Polarized Plug Brown (Discontinued)
Mfr # 123
Zoro # G5689617
This Product is Discontinued
Key Features
- Amps - Plugs and Receptacles 0.416666666666667
- Voltage - Plugs and Receptacles 125 VAC
- Number of Wires 2
- Number of Poles 2
- Cord Size 18-2 SPT-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 123
- Zoro # G5689617
- UPC # 78477052983
- Country of Origin Mexico
- Category Straight Blade Plugs
Dimensions
Cord Size | 18-2 SPT-1 |
Details
Amps - Plugs and Receptacles | 0.416666666666667 |
Voltage - Plugs and Receptacles | 125 VAC |
Number of Wires | 2 |
Number of Poles | 2 |
Standards | UL/CSA, NOM |
NEMA Rating | 1-15P |
Wire Gauge | 20-18 AWG |
Connection Orientation | Non-Polarized |
Blade Material | Brass |
Grounding | Non-Grounding |
Body Material | Thermoplastic |
Housing Color | Brown |
Description
15 Amp, 3, 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.