Shop All Conduit Fittings
Leviton
ELECTRICAL FITTINGS 50A 480V 3PH FLANGED INLET
Mfr # CS8475
Zoro # G4464364
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray Metal
- Length 3.50 in
- Material Reinforced Nylon
- Width 3.5 in
- Application Industrial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # CS8475
- Zoro # G4464364
- UPC # 78477326268
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Length | 3.50 in |
Width | 3.5 in |
Dimensions | 3.5 in Dia x 2.6 in H x 0.1 in THK |
Height | 2.75 in |
Details
Color | Gray Metal |
Item | Locking Flanged Inlet |
Material | Reinforced Nylon |
Application | Industrial |
Standards | CSA C22.2 No. 42, Rated V-2 per UL94, UL498 |
Standard | NOM Certified (057);CSA C22.2 No. 42 (152105);UL498 (E13399) |
Voltage Rating | 480 VAC |
Number of Poles | 2 |
Amperage Rating | 50 A |
Mounting | Flanged |
Number of Wires | 3 |
Grade | Industrial |
Terminal Type | Screw |
Temperature Rating | -40 to +75 °C |
Description
50 Amp 480 Volt, Black & White Locking Flanged Inlet, Industrial Grade, Grounding, California-Style, Gray Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Wall Plate, Cable, Recessed, 1G, Ivry (6168)
- ZORO SELECT Strut Channel, 304 Stanlss Steel, 14 Gauge (FS-500SS ST4 12.00)
- CANTEX Electrical Box Cover, 1 Gang, GFCI (5133348B)
- SQUARE D Pnlbd Cover/Trim Nf T1 S 44H 20W (NC44SHR)
- LEVITON Commercial and Residential Thermoplastic Ground/Straight Blade Connector 1-15R 20-16 AWG 2 P (00102-0EP)
- LEVITON Commercial and Residential Thermoplastic Ground/Straight Blade Connector 1-15R 20-16 AWG 2 P (00102-0WP)
- SIEMENS Hub 1-1/2 (ECHS150)
- CALBRITE Connector, 45 deg., 1/2in., Internal Insul (S60500FC45)
- ZORO SELECT Thread Rod Coupling, 1/2 In, Silver, PK25 (V520 1/2EG)
- CALBRITE Locknut, Thread, 1-1/2in, 2-15/32inL, 316 SS (S61500LN00)
- RACO Locknut, 3/8 In., Zinc Electroplated Steel (1001)
- Leviton Conduit Fittings