Shop All Conduit Fittings
Leviton
ELECTRICAL FITTINGS 50A 250V 3PH 3P 4W FLANGED INLET CS
Mfr # CS8375
Zoro # G4463113
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray Metal
- Length 3.50 in
- Width 3.5 in
- Standards CSA C22.2 No. 42, Rated V-2 per UL94, UL498
- Application Industrial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # CS8375
- Zoro # G4463113
- UPC # 78477326428
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Length | 3.50 in |
Width | 3.5 in |
Dimensions | 3.5 in Dia x 2.6 in H x 0.1 in THK |
Height | 2.75 in |
Details
Color | Gray Metal |
Item | Locking Flanged Inlet |
Standards | CSA C22.2 No. 42, Rated V-2 per UL94, UL498 |
Application | Industrial |
Material | Reinforced Nylon |
Amperage Rating | 50 A |
Temperature Rating | -40 to +75 °C |
Mounting | Flanged |
Number of Wires | 4 |
Terminal Type | Screw |
Voltage Rating | 250 VAC |
Grade | Industrial |
Number of Poles | 3 |
Description
50 Amp, 250 Volt 3-Phase, Non-NEMA, 3P, 4W, Black & White Locking Flanged Inlet, Industrial Grade, Grounding, California-Style(CS) Gray Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 8 AWG Non-Insulated Ring Terminal 5/16" Stud PK (84-3015)
- BATTERY DOCTOR Battery Disconnect Switch, Negative (20314)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 5 ft (25-3-PC-5-GY)
- MONOPRICE Cat5E 24AWG Utp D Cable, 14 ft.Blue (11247)
- LEVITON Commercial and Residential Thermoplastic Ground/Straight Blade Connector 1-15R 20-16 AWG 2 P (00102-0WP)
- LEVITON Commercial and Residential Thermoplastic Ground/Straight Blade Connector 1-15R 20-16 AWG 2 P (00102-0EP)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 2-1/2" Trade Size (SGBS-387CL)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 3/4 In., Nylon, 90 Deg (P0759NBK)
- PROFESSIONAL PLASTICS Duct Spacer Intermediate 3.000 X 3.000, Item# 4130-30 [Case] (FABDUCTSPACER4130-30-CS160-PC)
- HALEX Connector Water Tight 1.5 Inch (09215)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 1/2 (EYS-1)
- Leviton Conduit Fittings