Shop All Conduit Fittings
Leviton
ELECTRICAL FITTINGS #2CD/LKG FL INLET
Mfr # CS6375
Zoro # G4463305
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray Metal
- Standards CSA C22.2 No. 42, Rated V-2 per UL94, UL498
- Material Reinforced Nylon
- Application Industrial
- Width 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # CS6375
- Zoro # G4463305
- UPC # 78477326312
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Width | 3.5 in |
Length | 3.50 in |
Height | 2.75 in |
Details
Color | Gray Metal |
Item | Locking Flanged Inlet |
Standards | CSA C22.2 No. 42, Rated V-2 per UL94, UL498 |
Material | Reinforced Nylon |
Application | Industrial |
Standard | NOM Certified (057);CSA C22.2 No. 42 (152105);UL498 (E13399) |
Temperature Rating | -40 to +75 °C |
Mounting | Flanged |
Description
50 Amp, 125/250 Volt AC, Black & White Locking Flanged Inlet, Industrial Grade, Grounding, California-Style, Gray Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Compression Male Cnnctr, 3/4in, 1-45/64inL (S20700MC00)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 16 AWG Gauge, 0.0508" Diameter, 25 Feet (16SS316L25)
- SOUTHWIRE 18 AWG 1 Conductor Automotive Primary Wire 100 ft. BK (55667323)
- SOUTHWIRE Electrical Box, 30.3 cu in, Switch Box, 2 Gang, Steel (MGSB-2-UPC)
- LEVITON Commercial and Residential Thermoplastic Ground/Straight Blade Connector 1-15R 20-16 AWG 2 P (00102-0EP)
- LEVITON Commercial and Residential Thermoplastic Ground/Straight Blade Connector 1-15R 20-16 AWG 2 P (00102-0WP)
- CANTEX Meter Offset, 2 In., PVC, 3-21/36 In. L (5133185)
- CANTEX Elbow, 90 Degree, 2-1/2 In Conduit, PVC, Standards: UL (5121059)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1/2 In., Nylon, 90 Deg (PS0509NGY)
- HALEX 12 Corner Pull Elbow (14405)
- TOPAZ ELECTRIC Topaz Electric P492 Straight Liquidtight Connector nm 90 deg Angle; Gray - 0.75 in. (P492)
- Leviton Conduit Fittings