Shop All Single Pole Devices
Leviton
Electrical Connector Assembly Yl Male Panel Rec Ball Nose #1-0-4-0
Mfr # 18R23-UY
Zoro # G4076424
$49.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 18
- Terminal Connection Double Set Screw
- Single Pole Device Style 90-Degree
- Color Yellow
- Cable Range 2/0 to 4/0 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 18R23-UY
- Zoro # G4076424
- UPC # 78477719800
- Country of Origin Mexico
- Category Single Pole Devices
Details
Series | 18 |
Terminal Connection | Double Set Screw |
Single Pole Device Style | 90-Degree |
Color | Yellow |
Cable Range | 2/0 to 4/0 AWG |
Male/Female | Male |
Standards | UL/CSA |
Current Rating | 400 Amp |
Description
18 SERIES SINGLE POLE CAM TYPE MALE PANEL RECEPTACLE BALL NOSE, DOUBLE SET SCREW, COF YELLOW 600 VOLTS, RATED UP TO 400 AMPERES CONTINUOUS CABLE RANGE - 2/0 TO 4/0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTK Powertrain Control Module Relay, 1R2328 (1R2328)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.25 to 1.50 in. (073031212)
- QUEST MFG Cable Tray L Wall Bracket, 4", Zinc (CT0025-04-03)
- SCHNEIDER ELECTRIC Expansion Module, 8 inputs, 6 Relay Output (SR3XT141FU)
- LEVITON Angled Recptcle, Red, Taper Nose, Female (16R28-UR)
- LEVITON Angled Receptacle, Grn, Taper Nose, 2/0-4/0 (16R28-UG)
- LEVITON Angled Recptcle, Grn, Taper Nose, 2/0-4/0 (16R27-UG)
- LEVITON Angled Recptcle, Blk, Taper Nose, Male (16R27-UE)
- LEVITON Maleconnector, Grn, Taper Nose, 300Ac/Dc (16R21-UG)
- LEVITON Electrical Connector Assembly 18 Series Fml Plug 2 0 - 4 0 Black (18D33-UE)
- HUBBELL Connector, Double Set, Grn, Male, Taper Nose (HBL300MGN)
- Leviton Single Pole Devices