Shop All Single Pole Devices
Leviton
Electrical Connector Assembly X7Rts9-500Ma
Mfr # 17R21-E
Zoro # G5670893
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Pole Cam Receptacle
- Series 17 Series
- NEMA Rating NEMA 3R
- Terminal Connection Threaded Stud
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 17R21-E
- Zoro # G5670893
- UPC # 78477991800
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 9.00 in |
Width | 12 in |
Wire Size | 250 to 750 kcmil |
Dimensions | 4.48 in Dia x 7.96 in L |
Height | 4.50 in |
Details
Type | Single Pole Cam Receptacle |
Series | 17 Series |
NEMA Rating | NEMA 3R |
Terminal Connection | Threaded Stud |
Color | Black |
Cable Range | 250 to 750MCM AWG |
Voltage Rating | 600 V |
Material | Santroprene TPV |
Male/Female | Male |
Standards | CSA Certified, UL Listed |
Contact Material | Brass |
Current Rating | 690 Amp |
Mounting Type | Panel |
Number of Poles | 1 |
Amperage Rating | 690 A |
Specifications | 4-Hole, 1/2-13 UNC, Industrial Grade |
Conductor Range | 250-750 MCM |
Application | Industrial |
Description
17 Series Taper Nose, Male, Panel Receptacle, 90-Degree, Industrial Grade, Cam-Type Connector, Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UEI TEST INSTRUMENTS NIST Certified Cable Length Meter, Measures ft., m (CLM100-N)
- PANDUIT 22-18 AWG Nylon Fork Terminal #6 Stud PK100 (PN18-6F-C)
- GE Miniature Circuit Breaker, THQB Series 70A, 2 Pole, 120/240V AC (THQB2170)
- SOUTHWIRE Line Cord GFCI, 6.0 ft. Cord L, Yellow (26000016-3)
- LEVITON Maleconnector, Grn, Taper Nose, 300Ac/Dc (16R21-UG)
- LEVITON Angled Recptcle, Blk, Taper Nose, Female (16R28-UE)
- LEVITON Female Connectr, Red, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UR)
- LEVITON Male Plug 15 Series (15D21-UW)
- LEVITON Cabled Triple Connector, Blk, Male, Taper (16A33-UE)
- LEVITON Male Connector, Blk, Taper Nose, 300Ac/Dc (16R21-UE)
- HUBBELL Triple Connector, Blu, 300/400AC/DC, Taper (HBLM3FBL)
- Leviton Single Pole Devices