Shop All Mechanical Lugs
Leviton
ELECTRICAL CONNECTOR ASSEMBLY WP IND 2PORT DG SS
Mfr # D6710-2S2
Zoro # G5684674
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Length 7.00 in
- Width 8 in
- Type Wallplate
- Color Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # D6710-2S2
- Zoro # G5684674
- UPC # 78477229729
- Country of Origin Mexico
- Category Mechanical Lugs
Dimensions
Length | 7.00 in |
Width | 8 in |
Size | 4.62 in H x 4.682 in W in |
Height | 6.1250 in |
Details
Material | Stainless Steel |
Type | Wallplate |
Color | Stainless Steel |
Application | Commercial and Industrial Applications |
Thickness | 0.287 in |
Product Name | DuraPort Industrial Stainless-Steel Wallplate, Dual-Gang, 2 Ports |
Number of Gangs | 2 |
Mount Type | Wall Mount |
Product Type | Faceplate |
Product Material | Stainless Steel, Thermoplastic |
Total Number of Sockets | 2 |
Standard | cULus Listed;TIA\TR 42.9 |
Temperature Rating | -40 to +65 °C |
Mounting | Surface |
Description
DuraPort Industrial Stainless Steel Wallplate, dual gang, 2-port. Connector housing and cap not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWHOUSE HARDWARE Decora Cable Insert For Decorator Wall Plates, F Connector for CATV Video, White, 5PK (CVI-WH-05)
- TECHFLEX Braided Sleeving, 0.500 In., 100 ft., Black (NHN0.50BK100)
- STA-KON Butt Splice Connector, 16-14 AWG, PK100 (2RB14X)
- PANDUIT 12" L Cable Tie BK PK 1000 (BT3S-M0)
- LEVITON Ground Connector Blk 15A (515CR-000)
- LEVITON Hinged Plug 15A-Org. (3W101-0OR)
- LEVITON Grounded Switch Tap Wht (C22-01470-00W)
- LEVITON ELECTRICAL CONNECTOR ASSEMBLY DURAPORT CORD CAT 6 UTP IND-IND 15' (D6720-15E)
- LEVITON Plug Lockng Ind 20A (09965-0PC)
- BURNDY Ground Connector, 300 kcmil (GC3434)
- POLARIS Insulated Multitap Connector, 4.57 In. L (IPLD350-4B)
- Leviton Lugs & Split Bolts