Shop All Mechanical Lugs
Leviton
ELECTRICAL CONNECTOR ASSEMBLY WP IND 1PORT SG SS
Mfr # D6710-1S1
Zoro # G5685225
product price: $24.65
/ea
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Length 5.00 in
- Width 7 in
- Type Wallplate
- Size 4.62 in H x 2.87 in W x 0.287 in D in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # D6710-1S1
- Zoro # G5685225
- UPC # 78477229699
- Country of Origin Mexico
- Category Mechanical Lugs
Dimensions
Length | 5.00 in |
Width | 7 in |
Size | 4.62 in H x 2.87 in W x 0.287 in D in |
Height | 5.5000 in |
Details
Material | Stainless Steel |
Type | Wallplate |
Application | Commercial and Industrial Applications |
Thickness | 0.287 in |
Product Line | DuraPort |
Number of Gangs | 1 |
Product Type | Faceplate |
Total Number of Sockets | 1 |
Product Color | Stainless Steel |
Product Name | DuraPort 1 Gang 1 Socket Industrial Faceplate |
Mount Type | Wall Mount |
Temperature Rating | -40 to +65 °C |
Standard | cULus Listed;TIA\TR 42.9 |
Mounting | Surface |
Number of Ports | 1 |
Description
DuraPort Industrial Stainless Steel Wallplate, single gang, 1-port. Connector housing and cap not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Two Hole Conduit Strap, Stainless Steel (S607002S00)
- DAYTON Open Power Relay, Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (5Z548)
- SEQUEL WIRE & CABLE 18 AWG, UL 1007 Lead Wire, 16 Strand, 105C, 300V, Tinned copper, PVC, Red, Sold by the FT (F180411202)
- GLOBAL INDUSTRIAL 1-5/8 Channel Nut, Electro-Galvanized, 1/4-20 (713102)
- LEVITON Ground Connector Blk 15A (515CR-000)
- LEVITON Hinged Plug 15A-Org. (3W101-0OR)
- LEVITON Grounded Switch Tap Wht (C22-01470-00W)
- LEVITON Plug Lockng Ind 20A (09965-0PC)
- LEVITON ELECTRICAL CONNECTOR ASSEMBLY EB DURAPORT OUTLET KIT 4PORT (D670K-2S4)
- BURNDY Mechanical Conn, 1000 to 500 kcmil, 1 Cond (KA44U)
- BURNDY Mechanical Conn, Terminal, 4/0 to 1/0 AWG (KPA28)
- Leviton Mechanical Lugs