Shop All Single Pole Devices
Leviton
Electrical Connector Assembly Wh Male Detach Plug Ball Nose #2/0-4/0
Mfr # 18D24-UW
Zoro # G4086644
$43.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1-Pole Ball Nose Cam Type
- Series 18
- NEMA Rating NEMA 3R
- Single Pole Device Style Detachable
- Terminal Connection Double Set Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 18D24-UW
- Zoro # G4086644
- UPC # 78477718964
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 8.00 in |
Height | 7.2500 in |
Width | 11 in |
Dimensions | 1.72 in Dia x 6.16 in L |
Wire Size | 2/0 to 4/0 |
Details
Type | 1-Pole Ball Nose Cam Type |
Series | 18 |
NEMA Rating | NEMA 3R |
Single Pole Device Style | Detachable |
Terminal Connection | Double Set Screw |
Cable Range | 2/0 to 4/0 AWG |
Color | White |
Voltage Rating | 600 V |
Male/Female | Male |
Standards | UL/CSA |
Current Rating | 400 Amp |
Application | Commercial and Industrial Applications |
Amperage Rating | 400 A |
Number of Poles | 1 |
Housing Material | Santoprene TPV |
Mounting Type | Threaded |
Contact Material | Brass |
Description
18 Series Single Pole Cam Type Male Detachable Plug. Ball Nose, Thermo-plastic Screw, Double Set Screw, 600 Volts, Rated Up To 400 Amperes Continuous. Cable Range - 2/0 To 4/0 - White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN N1 Sc Wireway, No Ko, 2.5x2.5x12, Cs-glv (S2212GNK)
- SIEMENS Illuminated Push Button Operator, 22 mm, White (3SU1051-0AB60-0AA0)
- CALBOND Elbow, 4 in. x 90 Deg, GRC PVC Coated (PV4090EL00)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, Straight, Gray (SHC1043)
- LEVITON Angled Recptcle, Grn, Taper Nose, 2/0-4/0 (16R27-UG)
- LEVITON Female Connectr, Grn, Taper Nose, 300Ac/Dc (16D33-UG)
- LEVITON Electrical Connector Assembly 18 Series Mle Plug 2 0 - 4 0 Black (18D24-UE)
- LEVITON Female Connectr, Blk, 1/0-4/0, Tpr, 400Ac/Dc (16D33-UE)
- LEVITON Female Connectr, Red, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UR)
- LEVITON Angled Receptacle, Grn, Taper Nose, 2/0-4/0 (16R28-UG)
- HUBBELL Receptacle, Wht, Female, Taper, Sud, Ser 16 (HBLFRSCW)
- Leviton Single Pole Devices