Shop All Single Pole Devices
Leviton
Electrical Connector Assembly Wh Mal Slv Asbly Screw Det Plug Tap Nose
Mfr # 15SDM-1UW
Zoro # G4071192
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male Plug
- Color White
- Material TPV
- Application Industrial Applications
- Length 6.2500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 15SDM-1UW
- Zoro # G4071192
- UPC # 78477712139
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 6.2500 in |
Height | 4.3750 in |
Details
Type | Male Plug |
Color | White |
Material | TPV |
Application | Industrial Applications |
Specifications | NEMA 3R |
Suitable For Use With | 15 Series 400A 600 VAC/VDC Single Pole Cam Devices |
Description
SLEEVE WITH ASSEMBLY SCREW FOR 15 SERIES SINGLE POLE CAM-TYPE MALE DETACHABLE PLUG TAPER NOSE, COF WHITE, CABLE RANGE - #8 - #4 AWG.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNISTRUT Strut 4 Hole Splc Clevis (RP1377EG)
- SIEMENS Guard, Silver, Metal, 22mm (3SU1950-0DL80-0AA0)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-38-X)
- IFM Proximity Sensor, Inductive, 22mm, NO (II0341)
- LEVITON Electrical Connector Assembly 18 Series Fml Plug 2 0 - 4 0 Black (18D33-UE)
- LEVITON Female Connectr, Red, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UR)
- LEVITON Angled Recptcle, Blk, Taper Nose, Male (16R27-UE)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UR)
- LEVITON Male Connector, Blk, Taper Nose, 300Ac/Dc (16R21-UE)
- LEVITON Angled Recptcle, Blk, Taper Nose, Female (16R28-UE)
- HUBBELL Connector, 3R, 4X, 12, Male, Ylw, 2/0 to 4/0 (HBL400MY)
- Leviton Single Pole Devices