Shop All Single Pole Devices
Leviton
Electrical Connector Assembly Wh Fem Panel Rec Ball Nose 1-0-4-0
Mfr # 18R24-UW
Zoro # G4079443
product price: $49.69
/ea
$49.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Connection Double Set Screw
- Color White
- Cable Range 2/0 to 4/0 AWG
- Male/Female Female
- Conductor Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 18R24-UW
- Zoro # G4079443
- UPC # 78477719848
- Country of Origin Mexico
- Category Single Pole Devices
Details
Terminal Connection | Double Set Screw |
Color | White |
Cable Range | 2/0 to 4/0 AWG |
Male/Female | Female |
Conductor Material | Brass |
Standards | File 152105 |
Current Rating | 400 Amp |
Description
18 SERIES SINGLE POLE CAM TYPE FEMALE PANEL RECEPTACLE BALL NOSE, DOUBLE SET SCREW, COF WHITE 600 VOLTS, RATED UP TO 400 AMPERES CONTINUOUS CABLE RANGE - 2/0 TO 4/0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Miniature Push Button Switch, 15A @ 125V, Terminals: Screw (172)
- BUCHANAN Displacement Connnector, 10-14 AWG, Black (BTC2/0-14)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action (9013FHG2J43X)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 20A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-20)
- LEVITON Electrical Connector Assembly 18 Series Mle Plug 2 0 - 4 0 Black (18D24-UE)
- LEVITON Female Connectr, Grn, Taper Nose, 300Ac/Dc (16D33-UG)
- LEVITON Maleconnector, Grn, Taper Nose, 300Ac/Dc (16R21-UG)
- LEVITON Angled Recptcle, Blk, Taper Nose, Female (16R28-UE)
- LEVITON Male Plug 15 Series (15D21-UW)
- LEVITON Electrical Connector Assembly 18 Series Fml Plug 2 0 - 4 0 Black (18D33-UE)
- HUBBELL Connector, Double Set Screw, Blu, Male (HBL400MBL)
- Leviton Single Pole Devices