Shop All Single Pole Devices
Leviton
Electrical Connector Assembly Wh Fem Detach Plug Ds Ball Nose #2-2/0
Mfr # 18D31-UW
Zoro # G4046988
$43.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1-Pole Ball Nose Cam Type
- Series 18
- NEMA Rating NEMA 3R
- Single Pole Device Style Detachable
- Terminal Connection Double Set Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 18D31-UW
- Zoro # G4046988
- UPC # 78477719497
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 8.00 in |
Width | 11 in |
Height | 7.2500 in |
Dimensions | 1.72 in Dia x 6.77 in L |
Wire Size | 2 to 2/0 |
Details
Type | 1-Pole Ball Nose Cam Type |
Series | 18 |
NEMA Rating | NEMA 3R |
Single Pole Device Style | Detachable |
Terminal Connection | Double Set Screw |
Color | White |
Cable Range | 2 to 2/0 AWG |
Voltage Rating | 600 V |
Male/Female | Female |
Standards | UL/CSA |
Current Rating | 300 Amp |
Application | Commercial Applications |
Housing Material | Santoprene TPV |
Number of Poles | 1 |
Contact Material | Brass |
Mounting Type | Threaded |
Amperage Rating | 300 A |
Description
18 Series Single Pole Cam Type Female Detachable Plug Ball Nose, Thermo-Plastic Screw, Double Set Screw, 600 Volts, Rated Up To 300 Amperes Continuous Cable Range - #2 To 2/0-White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Conct, 350 kcmil (YA31LNT38)
- SEACHOICE Automotive Fuse, ATC Series, 40A, Not Rated (11339)
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 2 ft. (3425)
- MIDWEST FASTENER 16 WG to 14 WG x 0.8" Nylon Pigtails 15PK (70036)
- LEVITON Angled Receptacle, Grn, Male, 600Vac, 2-4/0 (16R29-UG)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UB)
- LEVITON Angled Recptcle, Red, Taper Nose, Female (16R28-UR)
- LEVITON Angled Recptcle, Red, Taper Nose, Male (16R27-UR)
- LEVITON Detachable Male Plug 17 Series (17D21-G)
- LEVITON Angled Recptcle, Blk, Taper Nose, Female (16R28-UE)
- HUBBELL Receptacle, Female, Ylw, Taper, Double Set (HBLFRBY)
- Leviton Single Pole Devices