Shop All Single Pole Devices
Leviton
Electrical Connector Assembly Wh Fem Det Plug Tap Nose Crimped #8-4
Mfr # 15D24-UW
Zoro # G5711396
product price: $27.55
/ea
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cam-Type
- Terminal Connection Crimped
- Color White
- Cable Range 8 to 4 AWG
- Length 6.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 15D24-UW
- Zoro # G5711396
- UPC # 78477710647
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 6.00 in |
Width | 8 in |
Height | 4.3750 in |
Details
Type | Cam-Type |
Terminal Connection | Crimped |
Color | White |
Cable Range | 8 to 4 AWG |
Standards | 1691 |
Current Rating | 140 Amp |
Application | Industrial Applications |
Standard | UL-1691 |
Description
Rhino-Hide 15 Series Female Plug, Contact & Insulator, Cam-Type, Detachable, Crimp Tube, #8 - #4 AWG, 140 Amp Max, Type 3R "While-in-Use-White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON Cordset, 4 Pin, Plug, Male (104002A01F060)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in W, 4 in D, NEMA 1, Hinged (N1C101204)
- ABB Electrical Box, 21 cu in, New Work Outlet Box, 1 Gang, PVC (B121ADJH)
- ZORO SELECT Two Hole Lug Compress Conct, 400 kcmil (24C401)
- LEVITON Electrical Connector Assembly 15 Series Female Plug 150A Gray (15D22-UG)
- LEVITON Angled Recptcle, Wht, Taper Nose, Female (16R28-UW)
- LEVITON Cabled Paralleling Tee, Blk, Female, Taper (16A31-UE)
- LEVITON Male Plug 15 Series (15D21-UW)
- LEVITON Electrical Connector Assembly 16 Series Male Plug 2 0 - 4 0 Black (16D24-UE)
- LEVITON Electrical Connector Assembly 15 Series Male Plug 150A Red (15D21-UR)
- HUBBELL Receptacle, Stud, Blk, Taper Nose, Female (HBL15FRSBK)
- Leviton Single Pole Devices