Shop All Single Pole Devices
Leviton
Electrical Connector Assembly Wh F Pnl Rec Bl Nose Stud .75" #2-4-0
Mfr # 18R22-UW
Zoro # G4072933
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Connection Threaded Stud
- Cable Range 2 to 4/0 AWG
- Color White
- Male/Female Female
- Conductor Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 18R22-UW
- Zoro # G4072933
- UPC # 78477719725
- Country of Origin Mexico
- Category Single Pole Devices
Details
Terminal Connection | Threaded Stud |
Cable Range | 2 to 4/0 AWG |
Color | White |
Male/Female | Female |
Conductor Material | Brass |
Standards | File 152105 |
Current Rating | 400 Amp |
Description
18 SERIES SINGLE POLE CAM TYPE MALE PANEL RECEPTACLE BALL NOSE, THREADED STUD, COF WHITE 600 VOLTS, RATED UP TO 400 AMPERES CONTINUOUS CABLE RANGE - #2 TO 4/0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Above Floor Raceway Base And Cover, 6 Ft, Office Slate (AFR4BCOS6)
- IDEAL Ballast Dsconnct, Orng, 2 Ports, 600V, PK150 (30-352J)
- SQUARE D Molded Case Circuit Breaker, QDL Series 200A, 3 Pole, 240V AC (QDL32200)
- QUICKCABLE 12-10 AWG Heat-Shrink Spade Terminal 1/4" Stud PK100 (164427-100)
- LEVITON Electrical Connector Assembly 18 Series Mle Plug 2 0 - 4 0 Black (18D24-UE)
- LEVITON Angled Recptcle, Grn, Taper Nose, 2/0-4/0 (16R27-UG)
- LEVITON Female Connectr, Wht, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UW)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UB)
- LEVITON Female Connectr, Grn, Taper Nose, 300Ac/Dc (16D33-UG)
- LEVITON Cabled Triple Connector, Blk, Male, Taper (16A33-UE)
- HUBBELL Connector, 3R, 4X, 12, Male, Org, 2/0 to 4/0 (HBL400MO)
- Leviton Single Pole Devices