Shop All Single Pole Devices
Leviton
Electrical Connector Assembly Wh Dbl Male Conn Ball Nose
Mfr # 18A25-UW
Zoro # G4083546
product price: $157.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$157.99
Free 30-Day Returns
Key Features
- Type 1-Pole Ball Nose Cam-Type Double
- Series 18 Series
- Color White
- Voltage Rating 600
- Male/Female 2-male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 18A25-UW
- Zoro # G4083546
- UPC # 78477719008
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Width | 10 in |
Height | 7.2500 in |
Length | 5.50 in |
Dimensions | 1.48 in Dia x 4.58 in L |
Details
Type | 1-Pole Ball Nose Cam-Type Double |
Series | 18 Series |
Color | White |
Voltage Rating | 600 |
Male/Female | 2-male |
Conductor Material | Brass |
Standards | File 152105 |
Current Rating | 400 Amp |
Application | Temporary Electrical Power Distribution, Multiple Indoor and Outdoor, Sports, Entertainment and |
Specifications | NEMA 3R |
Connection Type | Male to Male |
Amperage Rating | 400 |
Housing Material | Santoprene TPV |
Description
18 SERIES SINGLE POLE CAM TYPE DOUBLE MALE CONNECTOR BALL NOSE, MALE-MALE, COF WHITE 600 VOLTS, RATED UP TO 400 AMPERES CONTINUOUS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 30mm push button, Type SKYP, pendant station operator, two momentary push buttons, no interlock, no contacts, NEMA 4. 4X (9001SKRU10)
- JOHNSON CONTROLS P32Af-1C Sensitive Pressure (P32AF-1C)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. BN (87-7001)
- GE Molded Case Circuit Breaker, THQL Series 15A, 2 Pole, 120/240V AC (THQL21WY15)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UR)
- LEVITON Male Detachable Plug 16 Ser (16D24-UGY)
- LEVITON Female Connectr, Blk, 1/0-4/0, Tpr, 400Ac/Dc (16D33-UE)
- LEVITON Female Connectr, Blu, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UB)
- LEVITON Angled Recptcle, Grn, Taper Nose, 2/0-4/0 (16R27-UG)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UB)
- HUBBELL Receptacle, 4 to 4/0, Female, Ylw, Taper (HBLFRY)
- Leviton Single Pole Devices