Shop All Single Pole Devices
Leviton
Electrical Connector Assembly Rep.005-17R24-G
Mfr # 17R22-G
Zoro # G5707625
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Connection Threaded Stud
- Color Green
- Cable Range 250 to 750MCM AWG
- Material Santroprene TPV
- Male/Female Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 17R22-G
- Zoro # G5707625
- UPC # 78477991978
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 9.00 in |
Width | 12 in |
Height | 4.50 in |
Details
Terminal Connection | Threaded Stud |
Color | Green |
Cable Range | 250 to 750MCM AWG |
Material | Santroprene TPV |
Male/Female | Female |
Current Rating | 690 Amp |
Application | Motor, Generator Splices, Mining, Construction Sites, Commercial, Navy Shipbuilding, Repair, Ot |
Description
17 Series Taper Nose, Female, Panel Receptacle, 90-Degree, Industrial Grade, Cam-Type Connector, Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 2-1/2", 2.312-2.438, Mesh (RSR-739-E)
- CONDOR USA Under Voltage Relay, 600V, 60 Hz, MDR3 (RU3N)
- SIEMENS Output coupler with plug-in Relay, 1 cha (3RQ31181AB00)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 2.50A, 250V AC, Non-Indicating (FLNR02.5)
- LEVITON Maleconnector, Grn, Taper Nose, 300Ac/Dc (16R21-UG)
- LEVITON Angled Receptacle, Grn, Male, 600Vac, 2-4/0 (16R29-UG)
- LEVITON Angled Receptcle, Wht, 2/0-4/0, Taper Nose (16R27-UW)
- LEVITON Electrical Connector Assembly 16 Series Male Plug 2 0 - 4 0 Black (16D24-UE)
- LEVITON Cabled Triple Connector, Blk, Male, Taper (16A33-UE)
- LEVITON Electrical Connector Assembly 15 Series Female Plug 150A Red (15D22-UR)
- HUBBELL Receptacle, Female, Red, Double Set, Taper (HBLFRR)
- Leviton Single Pole Devices