Shop All Single Pole Devices
Leviton
ELECTRICAL CONNECTOR ASSEMBLY RD MALE PANEL REC BALL NOSE #1-0-4-0
Mfr # 18R23-UR
Zoro # G4065048
product price: $48.29
/ea
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 18
- Terminal Connection Double Set Screw
- Single Pole Device Style 90-Degree
- Cable Range 2/0 to 4/0 AWG
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 18R23-UR
- Zoro # G4065048
- UPC # 78477719855
- Country of Origin Mexico
- Category Single Pole Devices
Details
Series | 18 |
Terminal Connection | Double Set Screw |
Single Pole Device Style | 90-Degree |
Cable Range | 2/0 to 4/0 AWG |
Color | Red |
Male/Female | Male |
Standards | UL/CSA |
Current Rating | 400 Amp |
Description
18 SERIES SINGLE POLE CAM TYPE MALE PANEL RECEPTACLE BALL NOSE, DOUBLE SET SCREW, COF RED 600 VOLTS, RATED UP TO 400 AMPERES CONTINUOUS CABLE RANGE - 2/0 TO 4/0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Two Hole Lug Compression Connector, 3 AWG (YA3CL2TC14)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 250' Length - Purple (HS357-S250-PURPLE)
- LEGRAND Internal Elbow, Gray, Steel, Elbows (G4017)
- ABB 6H-1B-1 Steel Conduit Hanger 3/4 (96781)
- LEVITON Electrical Connector Assembly 18 Series Fml Plug 2 0 - 4 0 Black (18D33-UE)
- LEVITON Female Connectr, Grn, Taper Nose, 300Ac/Dc (16D33-UG)
- LEVITON Male Detachable Plug 16 Ser (16D24-UGY)
- LEVITON Female Connectr, Red, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UR)
- LEVITON Female Connectr, Blk, 1/0-4/0, Tpr, 400Ac/Dc (16D33-UE)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UB)
- LEVITON Cabled Paralleling Tee, Blk, Female, Taper (16A31-UE)
- Leviton Single Pole Devices