Shop All Single Pole Devices
Leviton
ELECTRICAL CONNECTOR ASSEMBLY RD MALE DETACH PLUG BALL NOSE #2/0-4/0
Mfr # 18D24-UR
Zoro # G3977584
$43.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1-Pole Ball Nose Cam Type
- Series 18 Series
- NEMA Rating NEMA 3R
- Color Red
- Voltage Rating 600 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 18D24-UR
- Zoro # G3977584
- UPC # 78477718995
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Height | 7.2500 in |
Width | 11 in |
Length | 8.00 in |
Wire Size | 1/0 to 4/0 |
Dimensions | 1.72 in Dia x 6.16 in L |
Details
Type | 1-Pole Ball Nose Cam Type |
Series | 18 Series |
NEMA Rating | NEMA 3R |
Color | Red |
Voltage Rating | 600 V |
Application | Commercial Applications |
Number of Poles | 1 |
Contact Material | Brass |
Amperage Rating | 400 A |
Mounting Type | Threaded |
Connection Type | Double Set Screw |
Housing Material | Santoprene TPV |
Description
18 Series Single Pole Cam Type Male Detachable Plug Ball Nose, Thermo-Plastic Screw, Double Set Screw, 600 Volts, Rated Up To 400 Amperes Continuous Cable Range - 1/0 To 4/0-Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL THERMAL SOLUTIONS R7847A1025 Flame Amplifier Used (R7847A1025)
- LEGRAND 3 Wire Ground Monitoring Straight Blade Plug 125VAC 20A (PS5366XGCM)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 3/8A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GGC3/8)
- HYDROMAXX 1/2 in. x 100 ft Black UL Listed Non Metallic Flexible Liquid Tight Electrical Conduit (LT012100B)
- LEVITON Female Connectr, Wht, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UW)
- LEVITON Electrical Connector Assembly 18 Series Mle Plug 2 0 - 4 0 Black (18D24-UE)
- LEVITON Angled Receptacle, Grn, Male, 600Vac, 2-4/0 (16R29-UG)
- LEVITON Electrical Connector Assembly 15 Series Female Plug 150A Gray (15D22-UG)
- LEVITON Male Plug 15 Series (15D21-UW)
- LEVITON Cabled Paralleling Tee, Blk, Female, Taper (16A31-UE)
- HUBBELL Receptacle, Male, Red, 150AC/DC, 8-2 (HBL15MRR)
- Leviton Single Pole Devices