Shop All Mechanical Lugs
Leviton
ELECTRICAL CONNECTOR ASSEMBLY RD MALE DETACH PLUG BALL NOSE #2-2-0
Mfr # 18D21-UR
Zoro # G5674217
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.00 in
- Width 11 in
- Max. Voltage 600 Volt
- Color Red
- Application Motor and Generator Splices, Mining and Construction Sites, Commercial and Navy Shipbuilding an
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 18D21-UR
- Zoro # G5674217
- UPC # 78477746745
- Country of Origin Mexico
- Category Mechanical Lugs
Dimensions
Length | 8.00 in |
Width | 11 in |
Height | 7.2500 in |
Details
Max. Voltage | 600 Volt |
Color | Red |
Application | Motor and Generator Splices, Mining and Construction Sites, Commercial and Navy Shipbuilding an |
Series | 18 |
Cable Range | 2-2/0 AWG |
Contact Cat. No. | 18D21-C |
Style Name | Detachable |
Connection Type | Single Set Screw |
Gender | Male |
Component | Complete |
Standards and Certifications | UL/CSA |
Max. Amperage | 300 Amp |
Description
18 Series Commercial Grade Male Detachable Plug, Cam-Type, Single Set Screw, Ball Nose, Cable Size- #2 to 2-0 AWG, 300 Amp - Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (24C326)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 20 in W, 6 in D, NEMA 1, Hinged (N1C202406)
- OMRON Emergency Stop Push Button, 16 mm, 1NC, Red (A165E-S-01)
- KABLE KONTROL Kable Kontrol® Zip Ties - 11" Long - 100 Pc Pk - Green color - Nylon - 50 Lbs Tensile Strength (CT262CL-GREEN)
- LEVITON Grounded Switch Tap Wht (C22-01470-00W)
- LEVITON Ground Connector Blk 15A (515CR-000)
- LEVITON Plug Lockng Ind 20A (09965-0PC)
- LEVITON Hinged Plug 15A-Org. (3W101-0OR)
- LEVITON ELECTRICAL CONNECTOR ASSEMBLY DURAPORT CORD CAT 6 UTP IND-IND 15' (D6720-15E)
- BURNDY Insulated Multitap Connector, 4.63 In. L (1PBS350)
- BURNDY Mechanical Conn, 800 to 300 kcmil, 1 Cond (KA40U)
- Leviton Lugs & Split Bolts